Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Simplex clamp GAS ZN

For detailed information, other images and documents, please select individual articles from the following table.

Simplex clamp GAS ZN

Allows the fuel hose to be securely attached to passenger cars

See product details

Available in 10 versions
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
Features


  • Tightening torque 20.0 kg/cm.

  • Accompanies M4 cylinder head screws with cross slit


Advantages


  • Easy to apply

  • For low-pressure use

  • Adapts perfectly to the profile of the hose

These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.